14 in. Poly Mailer in White with Self Seal

Part #JENVB879  |  Item #7473329  |  Manufacturer Part #ENVB879

Call for Pricing per CASE

Length:

17 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mailers are puncture and tear resistant
  • High strength seams will keep contents intact even if over packed
  • The outer surface of the mailer is white and the inner lining is silver
  • Constructed from 2.5 Mil polyethylene with a self-seal closure on one end
  • Length: 17"
  • Width: 14"

Specifications

Color Finish: [White, Silver]

Length: 17 in

Material: Plastic

Material Type: Poly

Product Type: Mailer

UL Listed: No

Width: 14 in