19 in. Poly Mailer in White with Self Seal
19 in. Poly Mailer in White with Self Seal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color: White
- Dimensions: 19" x 24"
- Self-seal poly mailer
Specifications
- Color Finish Name:
- White
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Mailer
- UL Listed:
- No
- Width:
- 19 in