2-1/2 in. Plastic Protector Guard

Part #BSPP215  |  Item #7473717  |  Manufacturer Part #SPP215

Call for Pricing per CASE

Length:

1-3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black plastic edge protector

Specifications

Application: [Steel Straps, Poly Straps]

Color Finish: Black

Length: 1-3/4 in

Material: Plastic

Product Type: Guard

UL Listed: No

Width: 2-1/2 in