2-1/2 x 5-1/2 in. 0.024 in. Kraft Paper Reverse Tuck Folding Carton

Part #BRTD5  |  Item #7473957  |  Manufacturer Part #RTD5

Call for Pricing per CASE

Length:

3-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 5-1/2 in

Length: 3-1/2 in

Material: Kraft Paper

Product Type: Carton

Thickness: 0.024 in

UL Listed: No

Width: 2-1/2 in