2-1/4 in. Product Label in White and Blue

Part #JLABDL7030  |  Item #7474664  |  Manufacturer Part #LABDL7030

Call for Pricing per ROLL

Length:

1-3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Consumer commodity label
  • Blue/White
  • Dimensions: 2-1/4 x 1-3/8

Specifications

Color Finish: [White, Blue]

Length: 1-3/8 in

Lettering: Consumer Commodity ORM-D

Width: 2-1/4 in