2 in. 0.12 in. Fiberboard Strapping Protector
2 in. 0.12 in. Fiberboard Strapping Protector
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Edge protector
Specifications
- Depth:
- 2 in
- Length:
- 3 in
- Material:
- Fiberboard
- Product Type:
- Protector
- Thickness:
- 0.12 in
- UL Listed:
- No
- Width:
- 2 in