2 in. Kraft Paper Mailing Tube with End

Part #BP2060K  |  Item #7474530  |  Manufacturer Part #P2060K

Call for Pricing per CASE

Length:

60 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 2 in

Length: 60 in

Material: Kraft Paper

Product Type: Tube

Thickness: 0.08 in

UL Listed: No