2 x 3 in. 2 mil Polyethylene Reclosable Bag in Clear (Case of 1000)

You last purchased this on
 
Box Partners

2 x 3 in. 2 mil Polyethylene Reclosable Bag in Clear (Case of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Box Partners

2 x 3 in. 2 mil Polyethylene Reclosable Bag in Clear (Case of 1000)

  • Fast #
  • Part #JPB3525
  • Item #7473824
  • Manufacturer Part #PB3525
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Length:
3 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 1000
Size:
2 in x 3 in
Thickness:
2 mil
Width:
2 in