20 x 48 in. Polyethylene Anti-static Gusseted Bag

Part #BPBAS2515  |  Item #7473586  |  Manufacturer Part #PBAS2515

Call for Pricing per CASE

Width:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Pink

Depth: 20 in

Height: 48 in

Material: Plastic

Material Type: Polyethylene

Product Type: Bag

UL Listed: No

Width: 24 in