Box Partners
24 in. x 350 ft. x 1/16 in. Air Foam Dispenser Pack
Part #JCFD11624 | Item #7474407 | Manufacturer Part #CFD11624
Call for Pricing
per BOX
Length:
350 ftSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Color Finish: White
Height: 1/16 in
Length: 350 ft
UL Listed: No
Width: 24 in