3 in. 0.12 in. Fiberboard Edge Protector in White

Part #JVBDSP3325120  |  Item #7473850  |  Manufacturer Part #VBDSP3325120

Call for Pricing per CASE

Length:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge protector
  • Dimensions: 3 x 3 x 3
  • 900 per case

Specifications

Color Finish: White

Depth: 3 in

Length: 3 in

Material: Fiberboard

Product Type: Protector

Thickness: 0.12 in

UL Listed: No

Width: 3 in