3 in. 0.225 in. AngleBoard Edge Protector (Case of 35)

You last purchased this on
 
Jit Packaging

3 in. 0.225 in. AngleBoard Edge Protector (Case of 35)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jit Packaging

3 in. 0.225 in. AngleBoard Edge Protector (Case of 35)

  • Fast #
  • Part #JVBDEP3348225BX
  • Item #7473265
  • Manufacturer Part #VBDEP3348225BX
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Depth:
3 in
Length:
48 in
Package Quantity:
Case of 35
Product Type:
Protector
Thickness:
0.225 in
UL Listed:
No
Width:
3 in