3 in. 0.225 in. Fiberboard Edge Protector in White

Part #JVBDSP333225  |  Item #7473537  |  Manufacturer Part #VBDSP333225

Call for Pricing per CASE

Length:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strapping protectors protect palletized products from strapping damage
  • Spreads strapping tension to prevent damage
  • Made from strong laminated fiberboard
  • Use with steel or poly strapping
  • May be reused and are recyclable
  • Color: White

Specifications

Color Finish: White

Depth: 3 in

Length: 3 in

Material: Fiberboard

Product Type: Protector

Thickness: 0.225 in

UL Listed: No

Width: 3 in