3 in. x 250 ft. Single Face Corrugated Roll with A Flute
3 in. x 250 ft. Single Face Corrugated Roll with A Flute
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 250 ft
- Material:
- Corrugated
- Product Type:
- Corrugated Roll
- UL Listed:
- No
- Width:
- 3 in