3 x 3 in. 0.225 in. Edge Protector (Case of 20)
3 x 3 in. 0.225 in. Edge Protector (Case of 20)
Frequently Purchased Together
Product Details
Specifications
- Depth:
- 3 in
- Length:
- 72 in
- Package Quantity:
- Case of 20
- Product Type:
- Protector
- Thickness:
- 0.225 in
- UL Listed:
- No
- Width:
- 3 in