3 x 3 in. 0.225 in. Edge Protector (Case of 25)

Part #BEP3360225BX  |  Item #7565215  |  Manufacturer Part #EP3360225BX

Call for Pricing per CASE

Length:

60 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Depth: 3 in

Length: 60 in

Package Quantity: Case of 25

Product Type: Protector

Thickness: 0.225 in

UL Listed: No

Width: 3 in