3 x 3 x 12 x 0.225 in. Paper Edge Protector in White (Case of 120)

Part #BEP3312225BX  |  Item #7562761  |  Manufacturer Part #EP3312225BX

Call for Pricing per CASE

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: White

Height: 3 in

Length: 12 in

Material: Paper

Package Quantity: Case of 120

Product Type: Protector

Thickness: 0.225 in

UL Listed: No

Width: 3 in