3 x 3/16 in. Flush Cut Bubble Out Bag

Part #BBOB35F  |  Item #7474225  |  Manufacturer Part #BOB35F

Call for Pricing per CASE

Length:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flush cut

Specifications

Height: 3/16 in

Length: 5 in

Product Type: Bag

UL Listed: No

Width: 3 in