3 x 5 in. "Do Not Double Stack" Label in White and Red
3 x 5 in. "Do Not Double Stack" Label in White and Red
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Red, White
- Length:
- 5 in
- Letter Color:
- Red
- Lettering:
- Do Not Double Stack
- Width:
- 3 in