Box Partners
3X3X36 ANGLEBOARD 55/CS
Part #BEP3336225BX | Item #7963293 | Manufacturer Part #EP3336225BX
Type:
BEP3336225BXProduct Details
Specifications
Length: 36 in
Product Type: Edge Protector
Thickness: 0.225 in
Type: BEP3336225BX
UL Listed: No
Width: 3 in