Box Partners

4-3/4 in. 13 Point Shipping Tag

Part #BG11053E

Length:

2-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-wired shipping tag
  • Dimensions: 4-3/4" x 2-3/8"
  • Color: Red

Specifications

Color Finish: Red

Length: 2-3/8 in

Product Type: Tag

UL Listed: No

Width: 4-3/4 in