4 in. Kraft Paper Mailing Tube with Cap

Part #JP4042K  |  Item #7474541  |  Manufacturer Part #P4042K

Call for Pricing per CASE

Length:

42 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kraft mailing tube
  • Size: 4" x 42"

Specifications

Diameter: 4 in

Length: 42 in

Material: Kraft Paper

Product Type: Tube

Thickness: 0.08 in

UL Listed: No