4 in. x 1075 ft. 4 mil Low Density Polyethylene Tubing in Clear

Part #JPT0404  |  Item #7474644  |  Manufacturer Part #PT0404

Call for Pricing per ROLL

Length:

1075 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% virgin low density polyethylene
  • Treated to allow for printing
  • FDA approved for food use

Specifications

Color Finish: Clear

Length: 1075 ft

Material: Plastic

Material Type: Polyethylene

Product Type: Polyfilm

Thickness: 4 mil

Width: 4 in