4 x 3/16 in. Bubble Out Bag with Lip and Tape Seal

Part #BOXBOXOBOX45  |  Item #7473320  |  Manufacturer Part #BOB45AS

Call for Pricing per CASE

Length:

5-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 3/16 in

Length: 5-1/2 in

Product Type: Bag

UL Listed: No

Width: 4 in