Box Partners

5-1/2 in. No Print Packing List Envelope

Part #BPL11  |  Item #7473719  |  Manufacturer Part #PL11

Call for Pricing per CASE

Length:

4-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • "Clear Face" document envelopes
  • Back Loading
  • Tamper proof envelopes keep documents clean and safe

Specifications

Color Finish: Clear

Length: 4-1/2 in

Product Type: Envelope

Thickness: 2 mil

UL Listed: No

Width: 5-1/2 in