5-1/4 in. 13 Point Shipping Tag
5-1/4 in. 13 Point Shipping Tag
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- May be attached with string or wire
- Color: Green
- Feature a 3/16", reinforced, tear resistant eyelet
Specifications
- Color Finish Name:
- Green
- Length:
- 2-5/8 in
- Product Type:
- Tag
- UL Listed:
- No
- Width:
- 5-1/4 in