Box Partners

5000 lb. Plastic Pallet in Black

Part #BCPP330

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open deck, 4-way pallet
  • Dimensions: 48" x 40"
  • Color: Black

Specifications

Application: Industrial

Capacity: 5000 lb

Color Finish: Black

Height: 5-1/2 in

Length: 48 in

Material: Plastic

Width: 40 in