6 in. Product Label in White and Red

Part #BSCL835  |  Item #7474662  |  Manufacturer Part #SCL835

Call for Pricing

Length:

4 in
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • White/Red
  • Dimensions: 4 x 6
  • Printed

Specifications

Color Finish: Red, White

Length: 4 in

Lettering: Double Up Arrow Over Bar

Width: 6 in