Box Partners
6 x 3/16 in. Bubble Out Bag with Lip and Tape Seal
Part #BBOB68 | Item #7473721 | Manufacturer Part #BOB68
Call for Pricing
per CASE
Length:
8-1/2 inProduct Details
Specifications
Height: 3/16 in
Length: 8-1/2 in
Product Type: Bag
UL Listed: No
Width: 6 in