6 x 3/16 in. Flush Cut Bubble Out Bag

Part #JCBOB68F  |  Item #7474224  |  Manufacturer Part #CBOB68F

Call for Pricing per CASE

Length:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 3/16 in

Length: 8 in

Product Type: Bag

UL Listed: No

Width: 6 in