Box Partners
7 x 3/16 in. Bubble Out Bag with Lip and Tape Seal
Part #JCBOB711 | Item #7474399 | Manufacturer Part #CBOB711
Call for Pricing
per CASE
Length:
11-1/2 inProduct Details
Specifications
Height: 3/16 in
Length: 11-1/2 in
Product Type: Bag
UL Listed: No
Width: 7 in