Goodwrappers® 3 in. Bundling Stretch Film

Part #BGOOD380VSR  |  Item #7474244  |  Manufacturer Part #GOOD380VSR

Call for Pricing per CASE

Length:

1500 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One dispenser is included in each case
  • Dispenser provides great tension control to save on film
  • Quiet and clear cast stretch film

Specifications

Collection: Goodwrappers®

Color Finish: Clear

Length: 1500 ft

Product Type: Film

UL Listed: No

Width: 3 in