100W 1-Light Medium E-26 Incandescent Mini Pendant in Matte Black with Antique Silver
Boxer 100W 1-Light Medium E-26 Incandescent Mini Pendant in Matte Black with Antique Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Lawful for sale in California
- Replaceable Light Source: Yes
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Boxer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Antique Silver
- Cord Length:
- 12 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin White
- Height:
- 8-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-1/8 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-1/8 in