75.00 % AFUE - 105,000 BTU - Highboy/Horizontal - Furnace

You last purchased this on
 
Boyertown Furnace

Classic® Series 75.00 % AFUE - 105,000 BTU - Highboy/Horizontal - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boyertown Furnace

Classic® Series 75.00 % AFUE - 105,000 BTU - Highboy/Horizontal - Furnace

  • Fast #
  • Part #BROCB072P04M
  • Item #4460815
  • Manufacturer Part #ROCB-072P04-M
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

AFUE:
86.20 %
AMP:
10.2, 14.5
BTU:
72000
Blower Type:
Direct Drive
Collection:
Classic® Series
Condensing:
No
Configuration:
Highboy, Horizontal
Depth:
23-3/8 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
5
Height:
44-1/2 in
Horsepower:
3/4 hp
MBH:
72
Power Source:
Oil
Tonnage:
6 Ton
UL Listed:
No
Vent Type:
Direct Vent
Width:
22-1/16 in