5 x 8 in. Eyeglass Cleaning Tissue
5 x 8 in. Eyeglass Cleaning Tissue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Glass
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 5 in
- Width:
- 8 in