7-7/8 in. Eyeglass Cleaning Wipe

Part #BRAM60  |  Item #7473631

Call for Pricing per BOX

Length:

7-7/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All-purpose wipes are ideal for lens cleaning
  • Use with compatible lens cleaning solutions
  • Interfolded sheets dispense one at a time from box
  • Box Dimensions: 4-7/8" x 7-7/8"
  • 300 wipes per box

Specifications

Application: All Purpose

Length: 7-7/8 in

Product Type: Wipes

Quick Release: No

Width: 4-7/8 in