100 gal. 27000 BTU Natural Gas Ultra Low NOx Water Heater

You last purchased this on
 
Bradford White

100 gal. 27000 BTU Natural Gas Ultra Low NOx Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

100 gal. 27000 BTU Natural Gas Ultra Low NOx Water Heater

  • Fast #
  • Part #BU100L270E3N
  • Item #4418265
  • Manufacturer Part #U100L270E3N
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

AFUE:
78.00 %
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
270000
CEC Compliant:
For Sale in CA
Capacity:
100 gal
Diameter:
28-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Fuel Type:
Natural Gas
Height:
69-13/16 in
Ignition System:
Push Button Ignition
MBH:
270
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1-1/4 in
Water Heater Capacity Range:
51 - 100 gal