DESCRIPTION

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Features a Titanium Stainless Steel propane burner
  • Hydrojet 2® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Six year limited warranty on tank and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White Icon System 100 gal. Energy Saver Natural Gas Water Heater

BMI100T6BN

Capacity:

SPECIFICATIONS

AFUE
80.00
ANSI Specifications
ANSI Z21.10.3
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
100 gal
Collection
Icon System
Diameter
24 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
68-11/16 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Atmospheric Vent

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY