119 gal. 45kW 480V Commercial Gas Water Heater
119 gal. 45kW 480V Commercial Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Hand hole cleanout
- Limited tank warranty and one year limited warranty on component parts
- Two magnesium anode rods
- Fully automatic temperature control
Specifications
- AMP:
- 54.1
- ANSI:
- ANSI Z21.10.3
- Antimicrobial:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Coating:
- Powder Coated
- Color Finish Name:
- Grey
- Depth:
- 37-1/4 in
- Diameter:
- 30-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 64-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Floor Mount
- MBH:
- 45
- Material:
- Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 9
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/2 in
- Temperature Range:
- 115 to 175 Deg F
- UL Listed:
- UL 1453
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal
- Watts:
- 45 kW