DESCRIPTION

  • Five-year limited tank warranties/1-year limited warranty on component parts
  • Two magnesium anode rods provide added protection against corrosion for long trouble-free service
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Magnum Series® 119 gal. Commercial Storage Tank

BM3ST120R5

Capacity:

SPECIFICATIONS

Capacity
119 gal
Coating
Powder-Coated
Collection
Magnum Series®
Color Finish
Grey
Depth
28 in
Diameter
28 in
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
62-1/2 in
ISO Specifications
ISO 9001
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Supply Pipe Connection
2 in

Starting at
Call for Pricing
  • QUANTITY