DESCRIPTION

  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White 120 gal. Electric Energy Saver Water Heater

BM2120R6DS

Capacity:

SPECIFICATIONS

BTU
67000
CEC Compliant
For Sale in CA
Capacity
120 gal
Diameter
28 in
End Connection 1
NPT
Height
62-3/4 in
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY