DESCRIPTION

  • 1" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Fast acting surface-mount thermostat for automatic temperature control transfers heat directly and efficiently to the water
  • Single element
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White 120V 1500 W Water Heater

BM120U6SS1NAL

Capacity:

SPECIFICATIONS

CSA Certified
CSA C191.1-M90
Capacity
19 gal
Diameter
18 in
End Connection 1
NPT
Height
24-3/4 in
Maximum Pressure
150 psi
Number Of Elements
1
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Upright
Watts
1500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY