DESCRIPTION

Bradford White KwickShot® 120V Electric Water Heater

BES30001S10

Watts:

SPECIFICATIONS

AFUE
99.00
AMP
29
BTU
3000
CARB OTC LEED Compliant
No
Collection
KwickShot®
Depth
2-7/8 in
End Connection 1
Compression
End Connection 2
Compression
Energy Star Compliant
No
GSA Approved
No
Height
10-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
MBH
3
Material
Glass Reinforced Plastic
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Temperature Range
105 to 110 Deg F
UL Listed
Yes
Volts
240V
Watts
3
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS