DESCRIPTION

  • Fully automatic temperature control
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White 120V Residential Electric Water Heater

BRE120U61NCN

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
No
Capacity
19 gal
Coating
Powder-Coated
Color Finish
Grey
Depth
18 in
Diameter
18 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
GSA Approved
No
Height
24-3/4 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Standing
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Temperature Range
90 to 150 Deg F
UL Listed
Yes
Vent Type
Atmospheric Vent
Volts
240/208V
Watts
2500

Starting at
Call for Pricing
  • QUANTITY