DESCRIPTION
- Additional side connections
- Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
- Powerful blower motor
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
Bradford White TTW® 120V Residential Power Vent Liquid Propane Gas Water Heater
BRG2PV50H6X
Capacity:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.10.1
- Application
- Residential
- BTU
- 58000
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Capacity
- 48 gal
- Coating
- Powder Coated
- Collection
- TTW®
- Color Finish
- Grey
- Depth
- 26-3/4 in
- Diameter
- 22 in
- End Connection 1
- NPT
- End Connection 2
- NPT
- End Connections
- NPT
- Energy Star Compliant
- Yes
- Fuel Type
- LP Gas
- GSA Approved
- No
- Green
- Energy Star, Yes
- Height
- 56-3/8 in
- IAPMO Listed
- No
- ISO Specifications
- ISO 9001
- Ignition System
- Electronic Ignition
- Installation Type
- Floor Standing
- MBH
- 58
- Material
- Steel
- Maximum Pressure
- 150 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 372
- Phase
- Single Phase
- Power Source
- Gas
- Supply Pipe Connection
- 3/4 in
- Temperature Range
- 55 to 160 Deg F
- UL Listed
- No
- Vent Type
- Power Vent
- Volts
- 120V
- Water Heater Type
- Power Vent, Tall
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday