DESCRIPTION

  • Additional side connections
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Powerful blower motor
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White TTW® 120V Residential Power Vent Natural Gas Water Heater

BRG2PV75H6N264

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
Application
Residential
BTU
76000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
75 gal
Coating
Powder Coated
Collection
TTW®
Color Finish
Grey
Depth
30-3/4 in
Diameter
26 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
59-1/2 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Mount
MBH
76
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
55 to 160 Deg F
UL Listed
No
Vent Type
Power Vent
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Power Vent, Tall

Starting at
Call for Pricing
  • QUANTITY