This product requires certification to purchase.

1500 Watts 277 V Screw IN Water Heater Element

You last purchased this on
 
Bradford White

1500 Watts 277 V Screw IN Water Heater Element

  • Fast #
  • Part #B4154254601
  • Item #2475123
  • Manufacturer Part #220-425-46-01
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

1500 Watts 277 V Screw IN Water Heater Element

  • Fast #
  • Part #B4154254601
  • Item #2475123
  • Manufacturer Part #220-425-46-01
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

Element Style:
Screw-in
Product Type:
Water Heater Element
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Volts:
277V