DESCRIPTION

  • Six year limited warranty on tank, heat exchanger and component parts

Bradford White 18 in. Natural Gas Water Heater

BMIMH40T6FLN

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Color Finish
White
Diameter
18 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
59-3/8 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Atmospheric Vent

Starting at
Call for Pricing
  • QUANTITY