• Cart

DESCRIPTION

  • 1" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Fast acting surface-mount thermostat for automatic temperature control transfers heat directly and efficiently to the water
  • Single element
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White 19 gal. 240 V 2000 W Electric Utility Water Heater

BM120U6SS240

Capacity:

19 gal

SPECIFICATIONS

CSA Certified
CSA C191.1-M90
Capacity
19 gal
Color Finish
White
Diameter
18 in
End Connection 1
NPT
Height
24-3/4 in
Maximum Pressure
150 psi
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Watts
2000

  • QUANTITY

0 item(s) added to Cart Checkout Now