DESCRIPTION

  • Three year limited warranty on tank and 1 year limited warranty on component parts

Bradford White Magnum Series® 208 V Light Duty Commercial Utility Electric Water Heater

BLD15U31B030

Capacity:

SPECIFICATIONS

CSA Certified
CSA C191.1-M90
Capacity
15 gal
Collection
Magnum Series®
Diameter
18 in
End Connection 1
NPT
Height
20-1/4 in
Maximum Pressure
150 psi
Maximum Temperature
160
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V

Starting at
Call for Pricing
  • QUANTITY